Apply to be a TradeMaster!
Main product image of 2" (Length) x 1/2" (Twist Length) Double Ender Sheet Metal Drill Bit - Polished (Pack of 144), DE30B
Magnifying glass
Hover image to zoom

2" (Length) x 1/2" (Twist Length) Double Ender Sheet Metal Drill Bit - Polished (Pack of 144), DE30B

Brand:
Malco
SKU:
DE30B
Rating:
(0)
Q&A:
(0)
2" (Length) x 1/2" (Twist Length) Double Ender Sheet Metal Drill Bit - Polished (Pack of 144), DE30B
Magnifying glass
Hover image to zoom
$327.87 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length
Product Highlight: Size
1/2"

Description

–
Features
  • Punch style length
  • Bit at each end
  • 135 degree split point
  • For use on sheet metal
  • Bulk box of 144

Specs

–
Length (Inches):

2"

Size:

1/2"

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy