Apply to be a TradeMaster!
Main product image of 18" Drip Edge Folding Tool
Magnifying glass
Hover image to zoom

18" Drip Edge Folding Tool

Brand:
Malco
SKU:
DEFT18
Rating:
(0)
Q&A:
(0)
18" Drip Edge Folding Tool
Magnifying glass
Hover image to zoom
$74.78 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
18" Width

Description

–
  • Folds 22-gauge standing seam drip edge panels up to 18" wide.
  • Heavy-duty rib-reinforced high strength steel plate construction for added strength
  • Tool is designed to accomodate 1 inch or 1.5 inch drip edge folds for greater field flexibility
  • Longer handle for improved control and reduced strain. Greater leverage with a two-post handle design for easier bends
  • Larger handle diameter reduces user fatigue and improves ergonomics

Specs

–
Product Type:

Roofing Tool

Width (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy