Apply to be a TradeMaster!
Main product image of DT1V 1" V-Cut Duct Board Cutting Tool (Black)
Magnifying glass
Hover image to zoom

DT1V 1" V-Cut Duct Board Cutting Tool (Black)

Brand:
Malco
SKU:
DT1V
Rating:
(0)
Q&A:
(0)
DT1V 1" V-Cut Duct Board Cutting Tool (Black)
Magnifying glass
Hover image to zoom
$47.98 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–

Designed for HVAC professionals, Malco's 1" V-Cut Duct Board Cutting Tool delivers fast, precise, and reliable V-groove cuts for seamless duct board fabrication. Built with a heavy-duty steel sled frame, this tool ensures long-lasting durability and effortless handling. The 1" V-Cut Model comes in black. Equipped with high-grade, heat-treated stainless steel blades, the tool produces clean, accurate cuts every time-perfect for creating foldable duct board joints with ease. The razor-sharp blades offer superior edge retention and are easily replaceable when needed, ensuring long-term performance on the job. Malco Duct Board Cutting Tools: Precision, Durability & Efficiency


Features:

  • 1" V-Cut Model (Black)
  • Perfect for creating clean, precise v-groove cuts for foldable duct board joints
  • High grade heat-treated stainless-steel blades - corrosion resistant and superior edge retention
  • Heavy-duty steel sled frame - thicker base for prolonged durability

Specs

–
Cutting Capacity:

1"

Blade Material:

Stainless Steel

Color:

Black

Product Type:

Cutting Tool

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy