Apply to be a TradeMaster!
Main product image of MalcoEdge Digital Vacuum Gauge
Magnifying glass
Hover image to zoom

MalcoEdge Digital Vacuum Gauge

Brand:
Malco
SKU:
DVG1
Rating:
(0)
Q&A:
(0)
MalcoEdge Digital Vacuum Gauge
Magnifying glass
Hover image to zoom
$216.75 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge DVG1 Digital Vacuum Gauge delivers precise, professional-grade vacuum measurement from 0 to 99,999 microns, making it ideal for HVAC system evacuation and leak testing. Built for use with standard, A2L, and A3 refrigerant systems, the DVG1 includes essential accessories: a 1/4 SAE swivel tee, a 1/4 SAE to 5/16 SAE adapter with core depressor, and a durable zippered soft case. The backlit touchscreen display ensures visibility in any environment, while the vacuum decay test function with a 90 dB alarm removes guesswork from leakdown testing. With a 1-second refresh rate, adjustable auto-off, and 100-hour battery life on 3-AAA batteries, this tool offers top-tier reliability and convenience for HVAC pros.

Features
  • Accurately measures vacuum levels between 0-99,999 microns with a fast one-second refresh rate
  • Backlit display to clearly show vacuum level in any work environment with convenient touch screen controls
  • Magnetic back allows for convenient storage both on and off the job
  • Adjustable auto-off function preserves battery life
  • Rated for all standard, A2L, and A3 system applications

Specs

–
Product Type:

Vacuum Gauge

Battery Type:

AAA

Warranty:

Limited Lifetime

Type:

Digital

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy