Apply to be a TradeMaster!
Main product image of 3 Station Edge Roller
Magnifying glass
Hover image to zoom

3 Station Edge Roller

Brand:
Malco
SKU:
ER3
Rating:
(3)
Q&A:
(0)
3 Station Edge Roller
Magnifying glass
Hover image to zoom
$653.49 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Quickly adjusts for making 5/8” to 4” (15.9-102 mm) bends in 29-22 gauge (0.36-0.76 mm) steel.

The center roller station of the ER3 Edge Roller features a precision English/Metric depth gauge on one shaft leg that, when locked in place at desired setting, accurately aligns the depth of all roller stations. Large, comfortable adjustment knobs hold depth setting securely.

Also adjusts for making curved bends! The center roller station of the ER3 is also independently adjustable, with outer roller stations retracted and locked, to allow for bending on a curve.

Features:
  • For clean, crisp bends in metal roofing materials!
  • Quickly adjusts for making 5/8" to 4" (16 to 102 mm) bends in 29 to 22-gauge (0.36 to 0.76 mm) steel.
  • Exclusive 3-statiion roller design produces a uniform bend out to the very ends of a straight panel length.
  • Center roller roller station is also independently adjustable for making mild-angled bends on a curve.
  • Hardened rollers assure long, service life.

Specs

–
Type:

Roofing Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Easy to use

For someone who has never used one of these it worked really well. The only issue was honestly user error and not the tools fault. The only sort of issue is how heavy it is but, it's a very solid not cheap tool that works fantastic.
Tyler Durden
Kettle Falls, Wa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolute necessity for standing seam metal roofing

Works perfectly for making clean bends on roof steel.
Sam
Liverpool pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works easier and better than I expected

I'm installing a 24-gauge metal roof on my house. I now consider this tool a necessity for this work. Forming the hem at the bottom was tedious and time consuming with the hemming tool I used for the first 30 or so panels. And turning up the edge of the length of a starting or ending panel was extremely difficult and never resulted in "professional looking" results. This tool has changed all this. I can do a hem now in about a third the time I needed before and rolling the length of an edge of a panel is now easy and produces an excellent result. I did a quick calculation that I have at least 167 more hems to turn under and 7 full-length edges to turn up and when I'm finished, if I just put the tool on a shelf to remind me how how much easier it made my work it will have still easily been worth the cost! The only thing that would improve it is if it had a 7" reach (only goes to 4") so that I could also tweak the bend on my ridge cap pieces to match the angles of my various roof pitches.
popster22
Southeastern PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy