Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" Easy Seal Hose Set, 36" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" Easy Seal Hose Set, 36" Length

Brand:
Malco
SKU:
ES3614
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" Easy Seal Hose Set, 36" Length
Magnifying glass
Hover image to zoom
$89.25 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Length (Inches)
36" Length

Description

–
Product Overview
The MalcoEdge ES3614 Easy Seal 36-Inch Hose Set is designed for professional HVAC-R technicians who demand durability and secure connections during refrigerant charging and recovery. With 1/4 SAE x 1/4 SAE patented swivel design, this flexible hose ensures leak-free performance and allows for 360 degree rotation of the swivel joint during use, eliminating the potential for fittings to loosen and cause refrigerant loss. Built for ease of use and long-lasting performance, the hose features strong construction for high-pressure applications, making it an essential tool for routine service work and system maintenance.

Features
  • 36" Length for Versatile Reach - Ideal for accessing service ports in tight or hard-to-reach HVAC setups.
  • 1/4 SAE x 1/4 SAE Fittings - Standard size for compatibility with most AC and refrigeration systems.
  • Easy Seal Design - Reduces the risk of leaks with patented 360 degree swivel and ensures secure refrigerant transfer.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.
  • Professional-Grade HVAC Tool - Built for technicians performing charging, evacuation, and maintenance tasks.

Specs

–
Size:

1/4"

Warranty:

Limited Lifetime

Product Type:

Refrigeration Hose

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy