Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" Easy Seal Hose Set, 60" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" Easy Seal Hose Set, 60" Length

Brand:
Malco
SKU:
ES6014
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" Easy Seal Hose Set, 60" Length
Magnifying glass
Hover image to zoom
$102.00 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge ES6014 Easy Seal 60-Inch Hose Set is engineered for high-performance HVAC servicing, offering extended reach and secure 1/4 SAE x 1/4 SAE patented 360 degree rotation connections for charging, recovery, and system diagnostics. This professional-grade hose features a rugged, flexible design capable of handling high-pressure applications without compromising on sealing integrity. With a 60-inch length, it's ideal for technicians who require greater mobility and access in complex AC or refrigeration system layouts.

Features
  • Provides extended reach for challenging service positions.
  • 1/4 SAE x 1/4 SAE Fittings - Standard compatibility with most HVAC and refrigeration systems.
  • Easy Seal Design - Reduces the risk of leaks with patented 360 degree swivel and ensures secure refrigerant transfer.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.
  • Perfect for routine maintenance, charging, and recovery operations.

Specs

–
Product Type:

Refrigeration Hose

Size:

1/4"

Length (Inches):

60"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy