Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" x 5/16" Easy Seal Hose Set, 60" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" x 5/16" Easy Seal Hose Set, 60" Length

Brand:
Malco
SKU:
ES6014516
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" x 5/16" Easy Seal Hose Set, 60" Length
Magnifying glass
Hover image to zoom
$102.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 5/16"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge ES6014516 Easy Seal 60-Inch Hose Set with 1/4 SAE x 5/16 SAE patented 360 degree swivel fittings is built for professional HVAC technicians working on mini-split systems, heat pumps, and units with mixed port sizes. With an extended 60-inch reach, this hose offers added flexibility and range for larger installations. Its rugged construction supports high-pressure applications while Easy Seal technology minimizes leaks for efficient refrigerant transfer and system reliability.

Features
  • Provides extended reach for challenging service positions
  • 1/4 SAE x 5/16 SAE Fittings - Designed for compatibility with both standard and mini-split systems.
  • Easy Seal Design - Reduces the risk of leaks with patented 360 degree swivel and ensures secure refrigerant transfer.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.
  • Perfect for routine maintenance, charging, and recovery operations.

Specs

–
Size:

1/4" x 5/16"

Length (Inches):

60"

Product Type:

Refrigeration Hose

Warranty:

Limited Lifetime

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy