Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" Easy Seal Hose Set, 72" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" Easy Seal Hose Set, 72" Length

Brand:
Malco
SKU:
ES7214
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" Easy Seal Hose Set, 72" Length
Magnifying glass
Hover image to zoom
$110.50 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
72" Length

Description

–
Product Overview
The MalcoEdge ES7214 Easy Seal 72-Inch Hose Set is a top-tier solution for HVAC professionals who need extended length, flexibility, and leak-resistant performance. With 1/4 SAE x 1/4 SAE patented 360 degree rotation fittings, this hose is compatible with standard AC and refrigeration service valves. The 72-inch reach makes it perfect for large or complex systems where extra mobility is essential. Built to handle high pressure and repeated use, it's an essential tool for refrigerant charging, evacuation, and maintenance tasks.

Features
  • Excellent for large systems or hard-to-reach service ports.
  • 1/4 SAE x 1/4 SAE Fittings - Standard size for compatibility with common AC and refrigeration systems.
  • Easy Seal Design - Reduces the risk of leaks with patented 360 degree swivel and ensures secure refrigerant transfer.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.
  • Perfect for routine maintenance, charging, and recovery operations.

Specs

–
Product Type:

Refrigeration Hose

Warranty:

Limited Lifetime

Size:

1/4"

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy