Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" x 5/16" Easy Seal Hose Set, 72" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" x 5/16" Easy Seal Hose Set, 72" Length

Brand:
Malco
SKU:
ES7214516
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" x 5/16" Easy Seal Hose Set, 72" Length
Magnifying glass
Hover image to zoom
$110.50 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 5/16"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge ES7214516 Easy Seal 72-Inch Hose Set with 1/4 SAE x 5/16 SAE patented 360 degree swivel connections delivers maximum reach and performance for technicians servicing mini-splits and mixed-port HVAC systems. This extra-long hose is ideal for navigating larger installations or hard-to-access service valves. Designed with durability and Easy Seal technology, it ensures secure, leak-free refrigerant handling in high-pressure conditions.

Features
  • Excellent for large systems or hard-to-reach service ports.
  • 1/4 SAE x 5/16 SAE Fittings - Designed for compatibility with both standard and mini-split systems.
  • Easy Seal Design - Reduces the risk of leaks with patented 360 degree swivel and ensures secure refrigerant transfer.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.
  • Perfect for routine maintenance, charging, and recovery operations.

Specs

–
Product Type:

Refrigeration Hose

Size:

1/4" x 5/16"

Length (Inches):

72"

Warranty:

Limited Lifetime

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy