Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" Easy Seal Hose Set w/ Ball Valve, 36" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" Easy Seal Hose Set w/ Ball Valve, 36" Length

Brand:
Malco
SKU:
ESBV3614
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" Easy Seal Hose Set w/ Ball Valve, 36" Length
Magnifying glass
Hover image to zoom
$136.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Size
1/4"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge ESBV3614 Easy Seal 36-Inch Hose Set with Ball Valve is engineered for HVAC technicians who need precision, safety, and efficiency in a compact hose. Featuring 1/4 SAE x 1/4 SAE patented 360 degree swivel fittings and a built-in ball valve, this hose gives you manual control over refrigerant flow, reducing the risk of leaks or pressure bursts during connection and disconnection. Built to withstand high-pressure applications, it's ideal for routine charging, evacuation, and system maintenance in both AC and refrigeration systems.

Features
  • Compact for tight spaces while maintaining full functionality.
  • 1/4 SAE x 1/4 SAE Fittings - Standard size for compatibility with most AC and refrigeration systems.
  • Easy Seal Design - Reduces the risk of leaks with patented 360 degree swivel and ensures secure refrigerant transfer.
  • Built-In Ball Valve - Provides precise refrigerant flow control and improved safety during service.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.

Specs

–
Length (Inches):

36"

Size:

1/4"

Product Type:

Refrigeration Hose

Warranty:

Limited Lifetime

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy