Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" x 5/16" Easy Seal Hose Set w/ Ball Valve, 36" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" x 5/16" Easy Seal Hose Set w/ Ball Valve, 36" Length

Brand:
Malco
SKU:
ESBV3614516
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" x 5/16" Easy Seal Hose Set w/ Ball Valve, 36" Length
Magnifying glass
Hover image to zoom
$136.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
1/4" x 5/16"

Description

–
Product Overview
The MalcoEdge ESBV3614516 Easy Seal 36-Inch Hose Set with Ball Valve is specifically designed for HVAC technicians servicing mini-split and mixed-port systems. Outfitted with 1/4 SAE x 5/16 SAE patented 360 degree swivel female fittings and an integrated ball valve, this compact hose allows for controlled refrigerant flow and leak-free servicing. Its short length makes it ideal for tight spaces, while the durable construction handles high-pressure applications with confidence.

Features
  • Compact for tight spaces while maintaining full functionality.
  • 1/4 SAE x 5/16 SAE Fittings - Designed for compatibility with both standard and mini-split systems.
  • Easy Seal Design - Reduces the risk of leaks with patented 360 degree swivel and ensures secure refrigerant transfer.
  • Built-In Ball Valve - Provides precise refrigerant flow control and improved safety during service.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.

Specs

–
Length (Inches):

36"

Warranty:

Limited Lifetime

Size:

1/4" x 5/16"

Product Type:

Refrigeration Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy