Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" x 5/16" Easy Seal Hose Set w/ Ball Valve, 60" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" x 5/16" Easy Seal Hose Set w/ Ball Valve, 60" Length

Brand:
Malco
SKU:
ESBV6014516
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" x 5/16" Easy Seal Hose Set w/ Ball Valve, 60" Length
Magnifying glass
Hover image to zoom
$148.75 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 5/16"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge ESBV6014516 Easy Seal 60-Inch Hose Set with Ball Valve is a professional-grade solution for servicing mini-split and residential HVAC systems with mixed connection sizes. Featuring 1/4 SAE x 5/16 SAE patented 360 degree swivel female fittings and an integrated ball valve, this hose gives you full control of refrigerant flow for safer, cleaner charging and recovery. Its extended length adds versatility for larger installations, while the rugged construction handles high-pressure applications with ease.

Features
  • Ideal for servicing larger or more complex HVAC and refrigeration systems.
  • 1/4 SAE x 5/16 SAE Fittings - Designed for compatibility with both standard and mini-split systems.
  • Easy Seal Design - Reduces the risk of leaks with patented 360 degree swivel and ensures secure refrigerant transfer.
  • Built-In Ball Valve - Provides precise refrigerant flow control and improved safety during service.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.

Specs

–
Size:

1/4" x 5/16"

Length (Inches):

60"

Product Type:

Refrigeration Hose

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy