Apply to be a TradeMaster!
Main product image of 10" Fiber Cement Circular Saw Blade
Magnifying glass
Hover image to zoom

10" Fiber Cement Circular Saw Blade

Brand:
Malco
SKU:
FCCB10
Rating:
(0)
Q&A:
(0)
10" Fiber Cement Circular Saw Blade
Magnifying glass
Hover image to zoom
$125.87 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
10" Diameter

Description

–
Features
  • Handles repetitive cuts in fiber cement
  • Faced carbide tips for longer life
  • Circular Saw Blades with PCD (PolyCrystalline Diamond)
  • Available in 7-1/4" (184 mm) 4-tooth, 10" (254 mm) 6-tooth and 12" (305 mm) 8-tooth

Specs

–
Diameter (Inches):

10"

Teeth per Inch:

6

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy