Apply to be a TradeMaster!
Main product image of Fiber Cement Siding Facing Gauge
Magnifying glass
Hover image to zoom

Fiber Cement Siding Facing Gauge

Brand:
Malco
SKU:
FCFG
Rating:
(1)
Q&A:
(0)
Fiber Cement Siding Facing Gauge
Magnifying glass
Hover image to zoom
$16.43 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Using the Facing Gauge while working across the width of the plank assures greater accuracy of the desired exposure and guards against sagging. The Facing Gauge may also be used in combination with the Malco Overlap Gauge to prop up one end of the plank for one-person application.

Features:
  • More accurate and easier to use than home-made wood "preacher" blocks
  • Adjustable for precise 5", 6", 7", or 8" (127, 152, 178, or 203 mm) exposures.
  • Gauging block easily snaps into desired exposure position without use of tools or fasteners.
  • Easily held with one hand while steadying new plank for nailing.
  • May be used with Overlap Gauge for 1-person application. Mixed Gauge Set: FCMS
  • Manufactured of tough, long-lasting, weather-resistant nylon material throughout.

Specs

–
Type:

Fiber Cement Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would Buy this product again

This product is great. keeps the boards the same distance do not have to use a ruler
Mike
Gwinn,mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy