Apply to be a TradeMaster!
Main product image of Large Two Station Metal Disc Bender
Magnifying glass
Hover image to zoom

Large Two Station Metal Disc Bender

Brand:
Malco
SKU:
FS2DL
Rating:
(0)
Q&A:
(0)
Large Two Station Metal Disc Bender
Magnifying glass
Hover image to zoom
$845.23 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Durable aluminum construction
  • Capacity of materials: 24 ga steel, 26 ga stainless steel, .040" aluminum, 20 oz copper, 1 mm zinc
  • Large 2-Station Disc (FS2DL): Makes 5/16" - 1 3/4" (8 - 45 mm) straight bends
  • Bend radius of .059" (1.5mm)

Specs

–
Product Type:

Metal Bender

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy