Apply to be a TradeMaster!
Main product image of Two Station Metal Bender, 350mm
Magnifying glass
Hover image to zoom

Two Station Metal Bender, 350mm

Brand:
Malco
SKU:
FS2F350
Rating:
(0)
Q&A:
(0)
Two Station Metal Bender, 350mm
Magnifying glass
Hover image to zoom
$995.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Adjustable roller spacing accommodates a wide range of materials
  • Roller spacing adjustable from .5 mm - 1 mm
  • Capacity of materials: 24 ga steel, 26 ga stainless steel, .040" aluminum, 20 oz copper, 1 mm zinc
  • Exclusive angled roller doesn't scratch material on 90° bends
  • Optional 2mm Large Radius Accessory (FSLR2) allows for "softer" bends in materials like zinc and aluminum
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy