Apply to be a TradeMaster!
Main product image of Malco Extra-Long Magnetic Gutter Screw Guide
Magnifying glass
Hover image to zoom

Malco Extra-Long Magnetic Gutter Screw Guide

Brand:
Malco
SKU:
GSG6
Rating:
(0)
Q&A:
(0)
Malco Extra-Long Magnetic Gutter Screw Guide
Magnifying glass
Hover image to zoom
$21.53 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This extra-long Screw Guide works over the outside edge of rain gutter to hold and guide 1/4-inch hex head screws up to 2 inches long. An impact grade 6-inch long power drive, with a 4-1/2 inch anodized aluminum sleeve, provides easy reach to the mounting surface of eaves without marring the finish of the outside gutter edge. The power drive's hex shank fits any drill or 1/4-inch impact driver and the aluminum sleeve guide ensures support for fast, accurate screw starts and for stabilizing long screws, at any angle, during installation. A permanently bonded, spring loaded magnet keeps the hex head screw fully engaged in the power drive. The screw seats flush every time and the magnet will not fall out!

Features:
  • Impact-grade 6-inch Power Drive with 4-1/2" anodized aluminum sleeve provides extra reach without marring gutter
  • Holds and guides 1/4" hex head screws up to 2 inches in length
  • Easily works overhead
  • Aluminum sleeve guide ensures support for fast, accurate screw starts and stabilizes long screws during installation even at angles
  • Hardened steel 1/4" power groove hex shank works with drill or impact driver
  • Spring loaded magnet keeps hex head screw engaged and withstands repetitive shock from impact driver
  • Limited lifetime warranty

Specs

–
Type:

Gutter Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy