Apply to be a TradeMaster!
Main product image of 3/8" CONNEXT Magnetic HEX Driver (6-7/8" Long)
Magnifying glass
Hover image to zoom

3/8" CONNEXT Magnetic HEX Driver (6-7/8" Long)

Brand:
Malco
SKU:
HHD3
Rating:
(0)
Q&A:
(0)
3/8" CONNEXT Magnetic HEX Driver (6-7/8" Long)
Magnifying glass
Hover image to zoom
$16.33 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
10-1/2" Length

Description

–
Features
  • LONG MAGNETIC HEX HAND DRIVERS
  • 10-1/2" - Length
  • 3/8" Hex Opening
  • CONNEXT Quick Change handles from Malco

Specs

–
Size:

3/8"

Length (Inches):

10-1/2"

Product Type:

Hex Driver

Shaft Length:

6-7/8"

Type:

Magnetic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy