Apply to be a TradeMaster!
Main product image of 3/8" CONNEXT Magnetic HEX Driver (7-1/8" Long)
Magnifying glass
Hover image to zoom

3/8" CONNEXT Magnetic HEX Driver (7-1/8" Long)

Brand:
Malco
SKU:
HHD3S
Rating:
(0)
Q&A:
(0)
3/8" CONNEXT Magnetic HEX Driver (7-1/8" Long)
Magnifying glass
Hover image to zoom
$15.52 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
7-1/8" Length

Description

Features
  • STANDARD LENGTH MAGNETIC HEX AND HAND DRIVERS
  • LONG MAGNETIC HEX HAND DRIVERS
  • 7-1/8" - Length
  • 3/8" Hex Opening

Specs

Size:

3/8"

Product Type:

Hex Driver

Type:

Magnetic

Length (Inches):

7-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy