Apply to be a TradeMaster!
Main product image of 1-7/16" Galvanized Steel Hog Ring Staples for HRP5 Pliers (Box of 500)
Magnifying glass
Hover image to zoom

1-7/16" Galvanized Steel Hog Ring Staples for HRP5 Pliers (Box of 500)

Brand:
Malco
SKU:
HRS5-EV
Rating:
(0)
Q&A:
(0)
1-7/16" Galvanized Steel Hog Ring Staples for HRP5 Pliers (Box of 500)
Magnifying glass
Hover image to zoom
$44.15 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-7/16"

Description

–
Features
  • For residential or commercial use.
  • Class 3 Coating per ASTM A641, 0.8 oz. zinc / ft (22.68 g zinc / 30.48 cm).
  • Unique overlap clinch.
  • No sharp points

Specs

–
Product Type:

Staples

Size:

1-7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy