Apply to be a TradeMaster!
Main product image of #8 1" (Length) 1/4" (Head Size) Painted Zip-in Register Screws, Brown (Tub of 500)
Magnifying glass
Hover image to zoom

#8 1" (Length) 1/4" (Head Size) Painted Zip-in Register Screws, Brown (Tub of 500)

Brand:
Malco
SKU:
HW8X1ZRBT
Rating:
(0)
Q&A:
(0)
#8 1" (Length) 1/4" (Head Size) Painted Zip-in Register Screws, Brown (Tub of 500)
Magnifying glass
Hover image to zoom
$32.76 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Color
Brown
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
1" Length

Description

This is a #8 1" (Length) 1/4" (Head Size) Painted Zip-in Register Screws, Brown (Tub of 500) manufactured by Malco.

Specs

Color:

Brown

Shank Diameter:

#8

Finish:

Zinc Plated

Quantity:

500

Product Type:

Screw

Size:

1/4"

Tip Style:

Taper Point

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy