Apply to be a TradeMaster!
Main product image of 1/4" and 5/16" Reversible Magnetic Hex Driver (4" Long)
Magnifying glass
Hover image to zoom

1/4" and 5/16" Reversible Magnetic Hex Driver (4" Long)

Brand:
Malco
SKU:
IMSHMLC2
Rating:
(0)
Q&A:
(0)
1/4" and 5/16" Reversible Magnetic Hex Driver (4" Long)
Magnifying glass
Hover image to zoom
$15.42 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Length (Inches)
4" Length

Description

–
Features
  • Reversible 1/4" & 5/16" Hex Socket for quick changes between sizes
  • Deeper sockets are compatible with higher-head fasteners such as concrete anchors and pole barn screws
  • Removable driver for easy cleanup of the socket and magnet
  • Color-coded grooves for easy identification

Specs

–
Length (Inches):

4"

Size:

1/4"

5/16"

Product Type:

Hex Driver

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy