Apply to be a TradeMaster!
Main product image of 1/4" and  5/16" Reversible Magnetic Hex Driver (6" Long)
Magnifying glass
Hover image to zoom

1/4" and 5/16" Reversible Magnetic Hex Driver (6" Long)

Brand:
Malco
SKU:
IMSHXLC2
Rating:
(0)
Q&A:
(0)
1/4" and  5/16" Reversible Magnetic Hex Driver (6" Long)
Magnifying glass
Hover image to zoom
$21.33 each
In Stock
In Stock
Get 1 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4"
Product Highlight: Length (Inches)
6" Length

Description

–
Features
  • Reversible 1/4" & 5/16" Hex Socket for quick changes between sizes
  • Deeper sockets are compatible with higher-head fasteners such as concrete anchors and pole barn screws
  • Removable driver for easy cleanup of the socket and magnet
  • Color-coded grooves for easy identification

Specs

–
Length (Inches):

6"

Size:

5/16"

1/4"

Type:

Magnetic

Product Type:

Hex Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy