Apply to be a TradeMaster!
Main product image of Magnetic Top-Reading Torpedo Level
Magnifying glass
Hover image to zoom

Magnetic Top-Reading Torpedo Level

Brand:
Malco
SKU:
L9M
Rating:
(0)
Q&A:
(0)
Magnetic Top-Reading Torpedo Level
Magnifying glass
Hover image to zoom
$26.72 each
In Stock
In Stock
Get 1 Thu, Sep 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
9" Length

Description

Duplex milled aluminum frame with "cycolac" end plates is lightweight and withstands shock or abuse. Precision cast parallel edges will not scratch work surface. Three large vials - plumb, level and 45. White vial holders and top read feature facilitate quick, easy reading. Grooved workin edge desgigned for use on pipe and conduit.

Features:
  • Internal Aluminum Frame
  • Magnetic Base
  • Length: 9 in. (229 mm.)
  • Vials: 3

Specs

Product Type:

Level

Type:

Magnetic

Torpedo

Power Source:

Manual

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy