Apply to be a TradeMaster!
Main product image of MalcoEdge 2-Valve Manifold, R32/R410A/R454B
Magnifying glass
Hover image to zoom

MalcoEdge 2-Valve Manifold, R32/R410A/R454B

Brand:
Malco
SKU:
M2VA2L
Rating:
(0)
Q&A:
(0)
MalcoEdge 2-Valve Manifold, R32/R410A/R454B
Magnifying glass
Hover image to zoom
$140.25 each
In Stock
In Stock
Get 5 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B, R-410A, R-32
Product Highlight: Max Pressure (PSI)
550 MAX PSI
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/4" Connection

Description

–
Product Overview
The MalcoEdge M2VA2L A2L 2-Valve Manifold is engineered for precision and safety when servicing systems with R32, R410A, and R454B refrigerants. This durable, professional-grade manifold includes quick 1/4-turn valves with a patented spring-loaded design for extended service life, along with a built-in sight-glass for easy refrigerant flow monitoring. The included magnetic strap with hook allows convenient hands-free mounting on any ferrous metal surface. Designed for compatibility with A2L refrigerants, the M2VA2L provides essential control without the bulk-perfect for HVAC techs needing just the manifold. Safe Seal hose sets available separately.

Features
  • 2-Valve A2L-Compatible Manifold: Designed for R32, R410A, and R454B systems
  • Quick 1/4 turn valves with patented spring design for longer life
  • Integrated sight-glass: Allows clear visibility of refrigerant flow
  • Magnetic Hanging Strap: Enables secure, hands-free setup
  • Built to withstand daily job site demands

Specs

–
Refrigerant Type:

R-454B

R-410A

R-32

Max Pressure (PSI):

550

Product Type:

Manifold

Warranty:

Limited Lifetime

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy