Apply to be a TradeMaster!
Main product image of MalcoEdge 2-Valve Manifold Kit, R32/R410A/R454B
Magnifying glass
Hover image to zoom

MalcoEdge 2-Valve Manifold Kit, R32/R410A/R454B

Brand:
Malco
SKU:
M2VKA2L
Rating:
(0)
Q&A:
(0)
MalcoEdge 2-Valve Manifold Kit, R32/R410A/R454B
Magnifying glass
Hover image to zoom
$259.25 each
In Stock
In Stock
Get 8 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A, R-454B, R-32
Product Highlight: Max Pressure (PSI)
550 MAX PSI
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/4" Connection

Description

–
Product Overview
The MalcoEdge M2VKA2L A2L 2-Valve Manifold Kit is built for safe, efficient service of systems using R32, R410A, and R454B refrigerants. This professional-grade kit includes a 2-valve manifold with a built-in sight-glass for easy monitoring, quick 1/4-turn valves with a patented spring design for extended durability, and a magnetic strap with hook for hands-free operation. The included Safe Seal hose set prevents refrigerant loss and exposure, reducing the risk of burns and leaks. All components come packed in a durable carry case, making this the go-to kit for HVAC techs servicing modern A2L systems.

Features
  • Refrigerant Compatibility: Designed for R32, R410A, and R454B systems
  • Kit comes with convenient carry case and Safeseal hose set
  • Included hoses eliminate the possibility of refrigerant loss or potential refrigerant burn for the technician
  • Built in manifold sight-glass and magnetic strap with hook
  • Quick 1/4 turn valves with patented spring design for longer life

Specs

–
Product Type:

Manifold

Refrigerant Type:

R-410A

R-454B

R-32

Max Pressure (PSI):

550

Warranty:

Limited Lifetime

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy