Apply to be a TradeMaster!
Main product image of MalcoEdge 2-Valve Multi-Gas Manifold Kit, R22/R134A/R404A/R407C
Magnifying glass
Hover image to zoom

MalcoEdge 2-Valve Multi-Gas Manifold Kit, R22/R134A/R404A/R407C

Brand:
Malco
SKU:
M2VKMG
Rating:
(0)
Q&A:
(0)
MalcoEdge 2-Valve Multi-Gas Manifold Kit, R22/R134A/R404A/R407C
Magnifying glass
Hover image to zoom
$259.25 each
In Stock
In Stock
Get 3 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-134A, R-407C, R-404A
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Max Pressure (PSI)
550 MAX PSI

Description

–
Product Overview
The MalcoEdge M2VKMG Multi-Gas 2 Valve Manifold Kit is engineered for HVAC/R professionals who demand performance and reliability. Compatible with R22, R134A, R404A, and R407C refrigerants, this manifold kit is ideal for servicing a wide range of refrigeration and air conditioning systems.
It includes three 72" Safe Seal hoses: red, blue and yellow indicators with 1/4 SAE connections, ensuring tight, leak-proof connections. The sight glass allows for accurate monitoring of refrigerant flow, while quarter-turn anodized knobs offer smooth operation and corrosion resistance. Valve spring technology increases reliability and extends tool life under frequent use.
With a built-in hook and magnetic strap, the manifold can be easily mounted for hands-free use, helping technicians work more efficiently in tight spaces.
Features
  • Multi-Gas Compatibility - Designed for use with R22, R134A, R404A, and R407C refrigerants across various HVAC-R systems.
  • Includes 3 Safe Seal Hoses - Set includes three 72" hoses (Red/Blue/Yellow 1/4 SAE) for secure, leak-proof connections.
  • Sight Glass for Monitoring - Integrated sight glass provides a clear view of refrigerant flow during service procedures.
  • Quarter-Turn Anodized Knobs - Smooth, corrosion-resistant knobs ensure easy operation and precise control.
  • Magnetic Strap & Hook Mounting - Secure the manifold quickly with the built-in hook and strong magnetic strap for hands-free convenience.

Specs

–
Refrigerant Type:

R-22

R-134A

R-407C

R-404A

Product Type:

Manifold

Connection Size:

1/4"

Warranty:

Limited Lifetime

Max Pressure (PSI):

550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy