Apply to be a TradeMaster!
Main product image of MalcoEdge 2-Valve Multi-Gas Manifold, R22/R134A/R404A/R407C
Magnifying glass
Hover image to zoom

MalcoEdge 2-Valve Multi-Gas Manifold, R22/R134A/R404A/R407C

Brand:
Malco
SKU:
M2VMG
Rating:
(0)
Q&A:
(0)
MalcoEdge 2-Valve Multi-Gas Manifold, R22/R134A/R404A/R407C
Magnifying glass
Hover image to zoom
$140.25 each
In Stock
In Stock
Get 2 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-134A, R407C, R-22, R-404A
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Max Pressure (PSI)
550 MAX PSI
Product Highlight: Connection Size
1/4" Connection

Description

–
Product Overview
The MalcoEdge M2VMG Multi-Gas 2-Valve Manifold is built for technicians servicing traditional refrigerant systems including R22, R134A, R404A, and R407C. This durable, professional-grade manifold includes quick 1/4-turn valves with a patented spring-loaded design for extended life and smooth operation. The integrated sight-glass provides clear refrigerant flow visibility during charging and recovery. A magnetic strap with hook allows hands-free operation on any ferrous metal surface, improving efficiency in the field. Designed for reliability and compatibility, the M2VMG is the ideal choice when a high-performance manifold is needed-hoses sold separately.

Features
  • Compatible with R22, R134A, R404A, and R407C refrigerants
  • Quick 1/4-Turn Valves: Patented spring mechanism for long-lasting performance
  • Built-In sight-glass: Monitors refrigerant flow during charging or recovery
  • Built to withstand daily job site demands
  • Safe Seal Hose Ready: Compatible with MalcoEdge hose sets (sold separately)

Specs

–
Refrigerant Type:

R-134A

R407C

R-22

R-404A

Warranty:

Limited Lifetime

Product Type:

Manifold

Max Pressure (PSI):

550

Connection Size:

1/4"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy