Apply to be a TradeMaster!
Main product image of "Pan Style" Mini-Brake
Magnifying glass
Hover image to zoom

"Pan Style" Mini-Brake

Brand:
Malco
SKU:
MB48B
Rating:
(2)
Q&A:
(0)
"Pan Style" Mini-Brake
Magnifying glass
Hover image to zoom
$1,219.61 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 99 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MB48B "Pan Style" Mini-Brake is designed to fabricate drip pans and register boxes, as well as complex corners for flashing and fascia, on the job. At just under 100 pounds (45 kg), it is carried comfortably by two people, or quickly separated into anvil and table components for one-person transport. The MB48B operates on a workbench, tailgate, or optional legs to produce 135 bends in 22-gauge (0.86 mm) galvanized steel at a maximum 48 inch (1.2 m) width. A 5/16-inch (7.9 mm) plate-steel table apron and anvil frame, with adjustable set-back and strengthening ribs, ensures a uniform bend. Cam-over-center clamps keep the anvil secure in any position for safe operation. For making pans and boxes, the full anvil is comprised of 16 movable, plate-steel fingers: Five 2-inch (50.8 mm); Six 3-inch (76.2 mm); and Five 4-inch (101.6 mm) fingers to create a maximum 48-inch (1.2 m) bending width. Minimum bending width is limited to the 2-inch (50.8 mm) finger width. Anvil clearance allows a range of flange-height dimensions from 1/2 to 3-inches (12.7-76.2 mm). No fixed throat depth also makes the MB48B ideal for fabricating large ductwork, flashing and fascia components on the job.


Features:

  • On-the-job pans, angled corners, or large components
  • Fast, easy assembly
  • One-person Portability
  • Works on bench, tailgate or leg kit
  • 135 bends in 22-gauge (0.86 mm) galvanized

Specs

–
Type:

Mini-Brake

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A good option for field fabrication

We used this to fabricate aluminum duct cladding in the field. It worked well except for creating a hem on the metal. Removing the blades to break the metal was easy. keeping them square to prevent little divots in the metal is difficult. Overall, a good product.
Nic
Redding, CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Easy to assemble, can be disassembled easy for transport.Heavy duty. Makes sharp bends.
HousePro
Peoria, Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy