Apply to be a TradeMaster!
Main product image of 2-3/4" HEX Shank Phillips Driver #2
Magnifying glass
Hover image to zoom

2-3/4" HEX Shank Phillips Driver #2

Brand:
Malco
SKU:
MBLP4
Rating:
(0)
Q&A:
(0)
2-3/4" HEX Shank Phillips Driver #2
Magnifying glass
Hover image to zoom
$20.48 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #2
Product Highlight: Length (Inches)
2-3/4" Length

Description

–
Features
  • Bulks of hex chuck drivers also available
  • 1/4 in. Hex Shank Power Bits
  • Fits any electric power drill
  • Fits any 1/4-inch power drive holder

Specs

–
Bit Type:

Phillips #2

Length (Inches):

2-3/4"

Size:

1/4"

Product Type:

Phillips Head

Hex Driver

Type:

Drill Bit

Shank Diameter:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy