Apply to be a TradeMaster!
Main product image of MalcoEdge VELO-X Twin Cylinder Recovery Machine
Magnifying glass
Hover image to zoom

MalcoEdge VELO-X Twin Cylinder Recovery Machine

Brand:
Malco
SKU:
MERU2
Rating:
(0)
Q&A:
(0)
MalcoEdge VELO-X Twin Cylinder Recovery Machine
Magnifying glass
Hover image to zoom
$1,211.25 each
In Stock
In Stock
Get 1 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Horse Power
1.25 HP

Description

–
Product Overview
The MalcoEdge MERU2 VELO-X Refrigerant Recovery Machine is built for maximum performance and safety in demanding HVAC recovery jobs. Featuring a twin-cylinder, oil-less compressor, this unit delivers fast, high-capacity refrigerant recovery for a wide range of refrigerants, including A2L and A3 flammable blends. Its self-purge function minimizes cross-contamination and speeds up job completion, while the rugged housing and advanced cooling design ensure consistent operation in the field. Whether you're working on residential AC units or large commercial systems, the MERU2 offers dependable recovery with pro-grade speed, safety, and convenience.

Features
  • 1.25 horse power brushless DC motor with universal voltage acceptance ensures you have the power needed to complete your refrigerant recovery tasks regardless of the application
  • Twin cylinder design with oil free compressor for fast refrigerant evacuation and less hassel
  • Low maintenance and no oil changes required
  • A2L/A3 Compatible: Certified safe for flammable refrigerant handling
  • Engineered for long-term field reliability

Specs

–
Vapor Recovery Rate:

0.71 lbs/min

Horse Power:

1.25

Liquidity Recovery Rate:

9.03 lbs/min

Product Type:

Refrigerant Recovery

Warranty:

Limited Lifetime

Type:

Compressor Unit

High Pressure Limit:

550 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy