Apply to be a TradeMaster!
Main product image of 1/4" HEX, Standard Short Magnetic Hex Driver, 1-3/4" Long (Tub of 100)
Magnifying glass
Hover image to zoom

1/4" HEX, Standard Short Magnetic Hex Driver, 1-3/4" Long (Tub of 100)

Brand:
Malco
SKU:
MSH1/4T
Rating:
(0)
Q&A:
(0)
1/4" HEX, Standard Short Magnetic Hex Driver, 1-3/4" Long (Tub of 100)
Magnifying glass
Hover image to zoom
$362.61 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
1-3/4" Length

Description

–
Features
  • Single Hex Size: The1/4" hex size provides unparalleled precision and durability and built to last under heavy, consistant use.
  • Magnetic Tip: Built-in magnet securely holds screws in place, allowing for faster and more efficient fastening, especially in overhead or hard-to-reach areas.
  • Impact-Rated: Designed to withstand high torque and frequent use with power tools, including impact drivers.
  • Corrosion-Resistant Finish: Protects the driver from rust and wear, ensuring reliability even in harsh environments like outdoor job sites or areas exposed to moisture.
  • Convenient Color Coded Bands: Spend less time searching for the correct driver and more time focusing on the task at hand.

Specs

–
Length (Inches):

1-3/4"

Type:

Magnetic

Shaft Length:

1-3/4"

Size:

1/4"

Product Type:

Hex Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy