Apply to be a TradeMaster!
Main product image of 1/4" HEX, Go Blue Short Impact Rated Spring-Loaded Magnetic HEX Driver, 2" Long (Pack of 10)
Magnifying glass
Hover image to zoom

1/4" HEX, Go Blue Short Impact Rated Spring-Loaded Magnetic HEX Driver, 2" Long (Pack of 10)

Brand:
Malco
SKU:
MSH14I
Rating:
(0)
Q&A:
(0)
1/4" HEX, Go Blue Short Impact Rated Spring-Loaded Magnetic HEX Driver, 2" Long (Pack of 10)
Magnifying glass
Hover image to zoom
$48.57 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
2" Length

Description

–
Features
  • Single Hex Size: The 1/4" hex size provides fail-proof precision and durability and is built to last under heavy, consistant use.
  • Self-Adjusting Spring-Loaded Magnet: Automatically adjust to fasteners of varying head heights allowing for secure worry-free fastener placement.
  • Impact-Grade Durability: Built to withstand high torque and heavy use with power tools.
  • Distinctive Go Blue Coating: Constructed with S2 hardened steel for superior corrosion resistance and engineered to withstand the toughest tasks while delivering consistent, long-lasting performance.
  • Flexible Length Options: Choose from multiple lengths and hex sizes to tackle any job, from tight spaces to extended-reach applications.

Specs

–
Size:

1/4"

Shaft Length:

2"

Length (Inches):

2"

Product Type:

Hex Driver

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy