Apply to be a TradeMaster!
Main product image of C-RHEX 1/4" and 5/16" Reversible Magnetic Hex Driver (8" Long)
Magnifying glass
Hover image to zoom

C-RHEX 1/4" and 5/16" Reversible Magnetic Hex Driver (8" Long)

Brand:
Malco
SKU:
MSH2XLC2
Rating:
(0)
Q&A:
(0)
C-RHEX 1/4" and 5/16" Reversible Magnetic Hex Driver (8" Long)
Magnifying glass
Hover image to zoom
$23.49 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Length (Inches)
8" Length

Description

–
Features
  • Deep Socket Design: Fits securely with high head fasteners for reduced stripping and increased torque transfer.
  • Deeper Magnet Depth: Provides a stronger grip on fasteners, reducing drops and improving accuracy-even in awkward angles or challenging environments.
  • Reversible 1/4" and 5/16" Hex Socket: -These reversible hex sockets enable quick changes between sizes during installation, ensuring versatility for various tasks.
  • Impact Rated: Designed to withstand the high torque demands of power tools, making it perfect for heavy-duty construction tasks.
  • Removable Hex Driver: The driver can be removed and reversed to clean the socket and magnet, maintaining optimal performance and prolonging the tool's lifespan.

Specs

–
Length (Inches):

8"

Size:

1/4"

5/16"

Shaft Length:

8"

Product Type:

Hex Driver

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy