Apply to be a TradeMaster!
Main product image of 3/8" and 7/16" Cleanable Magnetic Reversible Hex Driver (2" Long)
Magnifying glass
Hover image to zoom

3/8" and 7/16" Cleanable Magnetic Reversible Hex Driver (2" Long)

Brand:
Malco
SKU:
MSHCST3
Rating:
(0)
Q&A:
(0)
3/8" and 7/16" Cleanable Magnetic Reversible Hex Driver (2" Long)
Magnifying glass
Hover image to zoom
$25.68 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16", 3/8"
Product Highlight: Length (Inches)
2" Length

Description

–
Features
  • Sawtooth Design: The integrated sawtooth edge allows for efficient cutting through sealants, reducing the time and effort required to remove fasteners.
  • Reversible Hex Sockets: Available in sizes 3/8" & 7/16", these reversible hex sockets enable quick changes between sizes during installation, ensuring versatility for various tasks.
  • Removable Driver: The driver can be removed and reversed to clean the socket and magnet, maintaining optimal performance and prolonging the tool's lifespan.
  • Heavy-Duty Magnet: A deep-set magnet securely holds fasteners without contacting them, ensuring they spin true and retaining its strength over time.
  • Durable Construction: Constructed with S2 hardened steel, these drivers are built for long-lasting durability, capable of withstanding the demands of professional use

Specs

–
Length (Inches):

2"

Size:

7/16"

3/8"

Shaft Length:

2"

Product Type:

Hex Driver

Type:

Magnetic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy