Apply to be a TradeMaster!
Main product image of 5/16" HEX, Go Blue Long Magnetic Hex Driver (2-9/16" Long)
Magnifying glass
Hover image to zoom

5/16" HEX, Go Blue Long Magnetic Hex Driver (2-9/16" Long)

Brand:
Malco
SKU:
MSHML516IS
Rating:
(0)
Q&A:
(0)
5/16" HEX, Go Blue Long Magnetic Hex Driver (2-9/16" Long)
Magnifying glass
Hover image to zoom
$12.00 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
2-9/16" Length

Description

–
Features
  • Resists impact driver stress.
  • Fail-proof engagement of fastener head.
  • Unbreakable floating magnet.

Specs

–
Size:

5/16"

Type:

Magnetic

Product Type:

Hex Driver

Shaft Length:

2-9/16"

Length (Inches):

2-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy