Apply to be a TradeMaster!
Main product image of C-RHEX 7 mm (Orange) and 8 mm (Yellow) Reversible Magnetic Hex Driver (6" Long)
Magnifying glass
Hover image to zoom

C-RHEX 7 mm (Orange) and 8 mm (Yellow) Reversible Magnetic Hex Driver (6" Long)

Brand:
Malco
SKU:
MSHXLCM3
Rating:
(0)
Q&A:
(0)
C-RHEX 7 mm (Orange) and 8 mm (Yellow) Reversible Magnetic Hex Driver (6" Long)
Magnifying glass
Hover image to zoom
$20.62 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7mm, 8mm
Product Highlight: Length (Inches)
6" Length

Description

–
Features
  • Reversible Hex Sockets: Make quick changes between the 7mm and 8mm socket sizes during installation, bringing versatility and speed on the job.
  • Removable Hex Driver: The driver can be removed and reversed to clean the socket and magnet, maintaining optimal performance and prolonging the tool's lifespan.
  • Heavy-Duty Magnet: Securely holds fasteners without contacting them, ensuring they spin true and retain strength over time.
  • Impact-Grade Durability: Built to withstand high torque applications using impact drivers.
  • Compact and Convenient: Combines two drivers into one, reducing the need to carry multiple tools.

Specs

–
Product Type:

Hex Driver

Size:

7mm

8mm

Type:

Magnetic

Shaft Length:

6"

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy