Apply to be a TradeMaster!
Main product image of 7-in-1 C-RHEX Flip Bit w/ Driver Head - #2 Phillips
Magnifying glass
Hover image to zoom

7-in-1 C-RHEX Flip Bit w/ Driver Head - #2 Phillips

Brand:
Malco
SKU:
MTP2
Rating:
(1)
Q&A:
(0)
7-in-1 C-RHEX Flip Bit w/ Driver Head - #2 Phillips
Magnifying glass
Hover image to zoom
$26.97 each
In Stock
In Stock
Get 9 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #2

Description

–

Features:

  • Cleanable, Reversible, Stackable: Easy maintenance, storage and versatility.
  • Secure Precise Fit: Reduced screw wobble, slipping and tip-out.
  • Secure Socket Storage Retention: C-RHEX® Sockets stay securely stored on shaft while on the job site.
  • Ultra-Powerful Magnet: Secure hold, hassle-free fastening.
  • Impact Rated: Works with any driver or can be used with the Connext3® handle by Malco.

Specs

–
Product Type:

Drill Bit

Bit Type:

Phillips #2

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

nice to have multiple sizes in one package, seems strong and work good
Big E
SC
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy