Apply to be a TradeMaster!
2-1/2" Polished Sheet Metal Drill Bit

2-1/2" Polished Sheet Metal Drill Bit

Brand:
Malco
SKU:
PFS14
Rating:
(0)
Q&A:
(0)
2-1/2" Polished Sheet Metal Drill Bit
$50.38 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1/4" Diameter
Product Highlight: Length (Inches)
2-1/2" Length

Description

–
Features
  • 135 degree split point design
  • For sheet metal use
  • Pack of 12 each
  • Punch style length

Specs

–
Product Type:

Drill Bit

Diameter (Inches):

1/4"

Length (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy