Apply to be a TradeMaster!
Main product image of 6" PipeLounge Pipe Support Modular Multi-Pipe Support System for HVAC Line Sets (Pack of 30)
Magnifying glass
Hover image to zoom

6" PipeLounge Pipe Support Modular Multi-Pipe Support System for HVAC Line Sets (Pack of 30)

Brand:
Malco
SKU:
PL6-MALCO
Rating:
(0)
Q&A:
(0)
6" PipeLounge Pipe Support Modular Multi-Pipe Support System for HVAC Line Sets (Pack of 30)
Magnifying glass
Hover image to zoom
$541.49 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
ABS

Description

–

The Pipelounge(R) by Malco PL6 6" Pipe Support is a modular support system designed to hold multiple insulated HVAC line sets while allowing for expansion and contraction. It cushions pipes to help protect insulation and maintain proper alignment over time.

The system reduces installation complexity by eliminating the need for multiple strut components and specialized supports. Its modular design allows supports to be stacked or joined to accommodate different pipe sizes and configurations, helping reduce material use, labor time, and inventory requirements.

Rated to support up to 110 lbs without strut. Installation uses standard 3/8" threaded rod and mounting hardware and follows conventional mounting practices. Supports should be spaced according to applicable codes or project specifications, with weather protection added for exposed installations.

Designed for efficiency and adaptability, Pipelounge provides a practical alternative to traditional pipe support methods for HVAC and mechanical applications.

  • Modular and stackable design
  • Tough fire rated ABS
  • No need for strut
  • Saves time and money
  • Multiple size and width options to match different load requirements and project conditions
  • Space-saving installation
  • Retro-fit applications

Specs

–
Size:

6"

Product Type:

Pipe Support

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy