Apply to be a TradeMaster!
Main product image of 6-in-1 Reversible Hex Driver (1/4" - 5/16", 3/16" - 9/32", #1 - #2 Phillips)
Magnifying glass
Hover image to zoom

6-in-1 Reversible Hex Driver (1/4" - 5/16", 3/16" - 9/32", #1 - #2 Phillips)

Brand:
Malco
SKU:
RD6
Rating:
(0)
Q&A:
(0)
6-in-1 Reversible Hex Driver (1/4" - 5/16", 3/16" - 9/32", #1 - #2 Phillips)
Magnifying glass
Hover image to zoom
$11.63 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 9/32", 5/16", 3/16"
Product Highlight: Bit Type
Phillips #2, Phillips #1, Slotted

Description

–
Features
  • Large comfortable barrel shaped cushion grip
  • Combination bits change to drive 6 different head styles or sizes
  • 1/4" & 5/16" Hex opening nut driver with 3/16" & 9/32" slotted head bit and #1 & #2 phillips head bit
  • Shank firmly locks into handle barrel

Specs

–
Size:

1/4"

9/32"

5/16"

3/16"

Bit Type:

Phillips #2

Phillips #1

Slotted

Product Type:

Screwdriver

Hex Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy