Apply to be a TradeMaster!
Main product image of MalcoEdge 3/8" x 1/4" TurboFlow Hose, 60" Length
Magnifying glass
Hover image to zoom

MalcoEdge 3/8" x 1/4" TurboFlow Hose, 60" Length

Brand:
Malco
SKU:
RH6014
Rating:
(0)
Q&A:
(0)
MalcoEdge 3/8" x 1/4" TurboFlow Hose, 60" Length
Magnifying glass
Hover image to zoom
$51.00 each
In Stock
In Stock
Get 8 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
60" Length
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
3/8" x 1/4"

Description

Product Overview
The MalcoEdge RH6014 TurboFlow Refrigerant Hose combines performance and durability in a mid-length format for HVAC and refrigeration service. Measuring 60 inches long with a 3/8-inch inner diameter, it includes 1/4-inch fittings to ensure compatibility with standard manifold gauges and service ports. This hose is vacuum-rated, offering reliable leak prevention under deep vacuum conditions. Built to withstand pressure, heat, and field conditions, the RH6014 is a dependable choice for any HVAC pro.

Features
  • Built for rugged field conditions
  • Rated down to 20 microns of vacuum
  • Compatible with all standard, A2L and A3 refrigerants
  • Easy handling in tight service areas
  • 60" Length x 3/8" ID: Optimized for faster flow in a compact form

Specs

Product Type:

Refrigeration Hose

Length (Inches):

60"

Warranty:

Limited Lifetime

Size:

3/8" x 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy