Apply to be a TradeMaster!
Main product image of MalcoEdge 3/8" TurboFlow Hose, 60" Length
Magnifying glass
Hover image to zoom

MalcoEdge 3/8" TurboFlow Hose, 60" Length

Brand:
Malco
SKU:
RH6038
Rating:
(0)
Q&A:
(0)
MalcoEdge 3/8" TurboFlow Hose, 60" Length
Magnifying glass
Hover image to zoom
$51.00 each
In Stock
In Stock
Get 4 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Length (Inches)
60" Length

Description

Product Overview
The MalcoEdge RH6038 TurboFlow Refrigerant Hose is designed to deliver speed, strength, and precision in HVAC and refrigeration servicing. With a 60-inch length and 3/8-inch inner diameter, it allows for high refrigerant flow, reducing evacuation and charging times. This hose is vacuum-rated, ensuring leak-proof operation even under deep vacuum conditions. The built-in high-flow ball valve gives technicians enhanced control during recovery and charging processes. Engineered to resist kinks, pressure surges, and field wear, the RH6038 is a reliable tool for professionals looking for efficiency and durability.

Features
  • Mid-length hose offers balance of reach and flow rate
  • Resists wear, pressure, and harsh conditions
  • Easily navigates tight spaces without kinking
  • Rated down to 20 microns of vacuum
  • Compatible with all standard, A2L and A3 refrigerants

Specs

Size:

3/8"

Warranty:

Limited Lifetime

Length (Inches):

60"

Product Type:

Refrigeration Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy