Apply to be a TradeMaster!
Main product image of MalcoEdge 3/8" x 1/4" TurboFlow Hose, 72" Length
Magnifying glass
Hover image to zoom

MalcoEdge 3/8" x 1/4" TurboFlow Hose, 72" Length

Brand:
Malco
SKU:
RH7214
Rating:
(0)
Q&A:
(0)
MalcoEdge 3/8" x 1/4" TurboFlow Hose, 72" Length
Magnifying glass
Hover image to zoom
$56.36 each
In Stock
In Stock
Get 2 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge RH7214 TurboFlow Refrigerant Hose is built for professionals who demand high-speed, reliable service performance. This 72-inch long, 3/8-inch inner diameter hose features 1/4-inch end fittings, making it compatible with standard manifold sets and HVAC service ports. Its vacuum-rated design ensures leak-free operation under deep vacuum conditions and maximizes refrigerant transfer while providing smooth control. Durable, kink-resistant, and ready for heavy-duty field use, the RH7214 is a versatile hose for charging, evacuation, and recovery in residential and commercial HVAC systems.

Features
  • 72" Length x 3/8" ID: Delivers faster evacuation and charging
  • Built for rugged field conditions
  • Rated down to 20 microns of vacuum
  • Compatible with all standard, A2L and A3 refrigerants
  • Easy handling in tight service areas

Specs

–
Size:

3/8" x 1/4"

Length (Inches):

72"

Product Type:

Refrigeration Hose

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy