Apply to be a TradeMaster!
Main product image of MalcoEdge 3/8" TurboFlow Hose, 72" Length
Magnifying glass
Hover image to zoom

MalcoEdge 3/8" TurboFlow Hose, 72" Length

Brand:
Malco
SKU:
RH7238
Rating:
(0)
Q&A:
(0)
MalcoEdge 3/8" TurboFlow Hose, 72" Length
Magnifying glass
Hover image to zoom
$55.25 each
In Stock
In Stock
Get 3 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
72" Length

Description

–
Product Overview
The MalcoEdge RH7238 TurboFlow Refrigerant Hose delivers high-efficiency performance for HVAC and refrigeration professionals. Measuring 72 inches long with a 3/8-inch inner diameter, this hose is engineered for maximum flow rates and reduced evacuation time. Its vacuum-rated design ensures tight sealing under deep vacuum conditions. Built for heavy-duty use, the TurboFlow hose is resistant to kinking, pressure surges, and harsh service environments.

Features
  • Long, large-diameter hose for fast evacuations and charging
  • Withstands high pressure and rugged job site conditions
  • Flexible & Kink-Resistant: Maintains performance in tight service areas
  • Compatible with all standard, A2L and A3 refrigerants
  • Rated down to 20 microns of vacuum

Specs

–
Warranty:

Limited Lifetime

Size:

3/8"

Product Type:

Refrigeration Hose

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy