Apply to be a TradeMaster!
Main product image of Hex Key Ratchet Wrench Inserts for 3/16" and 5/16" Valves
Magnifying glass
Hover image to zoom

Hex Key Ratchet Wrench Inserts for 3/16" and 5/16" Valves

Brand:
Malco
SKU:
RRW316C
Rating:
(0)
Q&A:
(0)
Hex Key Ratchet Wrench Inserts for 3/16" and 5/16" Valves
Magnifying glass
Hover image to zoom
$87.26 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16"
Product Highlight: Length (Inches)
2-3/16" Length

Description

–
Features
  • Easy to use.
  • Durable steel.
  • Multiple sizes available.
  • 1/4 in. square drive shanks fit Malco RRW3 and RRW4 Ratchet Wrenches.
  • Hex Key Diameter 3/16 in.

Specs

–
Length (Inches):

2-3/16"

Product Type:

Hex Key

Size:

1/4"

3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy