Apply to be a TradeMaster!
Main product image of S5R, RedLine Hand Seamer, 5" Zinc Jaws
Magnifying glass
Hover image to zoom

S5R, RedLine Hand Seamer, 5" Zinc Jaws

Brand:
Malco
SKU:
S5R
Rating:
(2)
Q&A:
(0)
S5R, RedLine Hand Seamer, 5" Zinc Jaws
Magnifying glass
Hover image to zoom
$66.04 each
In Stock
In Stock
Get 2 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Malco's Series of RedLine Tools Feature:
  • Handle opening that maximizes the powerful leverage of compound head-to-handle linkage while providing a more comfortable operating range for your hand
  • Ergonomic handle contours with an over-molded, soft-touch, non-slip handle insert to assure a natural fit and feel for the way you work
  • Easy one-hand-operation, including an easy open and close latch motion that always leaves a free hand to steady the work piece

Specs

–
Jaw Width:

5"

Jaw Depth:

2"

Type:

Hand Seamer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

no

No where in the specs or product description does it say that this tool is not to be used on sheet metal but that instruction is stamped on the jaws of the tool. Very misleading. Had to return it.
AG
MO
4 years ago
Was this review helpful to you?

Expensive and worth it!

Yes, they cost a lot for the few times you may use the. However, they have multiple uses when bending painted aluminum, are marked, don't scratch the paint, and lock/set prior to bending. They are not durable but not from 2 to 3 story drop. I wouldn't use anything less for my customer's house.
AJ Rudroff
Connecticut
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy