Shop Limited Time Deals
Main product image of The Baby Beast - 24" Adjustable Shingle Remover
Magnifying glass
Hover image to zoom

The Baby Beast - 24" Adjustable Shingle Remover

Brand:
Malco
SKU:
SB24
Rating:
(0)
Q&A:
(0)
The Baby Beast - 24" Adjustable Shingle Remover
Magnifying glass
Hover image to zoom
SB24 has been discontinued
Discontinued January 22, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Inches)
24" Length

Description

Shingle removal is a beast of a job but now, finally, there’s a tool that’s up to the task. THE BEAST Shingle Remover from Malco makes a tough job bearable. THE BEAST cleanly lifts off heavy loads of shingles and pulls nails in one motion. Long handled models are available with either an adjustable head for handling any roof pitch, or a versatile fixed head. Adjustable models also feature fiberglass handles and a choice of 48” (1.22 m) or 58” (1.47 m) tool lengths. All long handled BEASTS feature replaceable 10 gauge (3.40 mm) tempered steel blades with variable length teeth. A comfortable D-grip is also standard.

The 24" short handled “Baby” BEAST shingle remover is great for tight spots on the job. This compact tool is indispensable for steep pitched roof caps and hard to get at dormers, overhangs, valley flashing, and flashing around structures. The short handled BEAST also features extra side slots for pulling out nails along walls and from under trim. One piece steel integral handle is covered with a comfortable foam grip.

Features:
  • 3 position head makes this BEAST ideal for handling any roof pitch
  • 24" Handle With Fixed Head (Baby Beast)
  • Heavy Duty, but lighter weight, fiberglass handle for exceptional balance and control.

Specs

Type:

Roofing Tool

Length (Inches):

24"

Adjustability:

3 Position

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm