Apply to be a TradeMaster!
Main product image of SCSRC1 Replacement Blade for Stone Coated Steel Roofing Cutter
Magnifying glass
Hover image to zoom

SCSRC1 Replacement Blade for Stone Coated Steel Roofing Cutter

Brand:
Malco
SKU:
SCSRC1RB
Rating:
(0)
Q&A:
(0)
SCSRC1 Replacement Blade for Stone Coated Steel Roofing Cutter
Magnifying glass
Hover image to zoom
$344.92 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Makes fast, safe, precise cuts in stone coated steel shingles, shakes and tile style roofing, including DECRA, METRO and GERARD brands, all season long. Compound leverage and a generous handle length reduce user cutting force up to 30% versus other guillotine style cutters that pose a challenge to even the most seasoned pros. The shingle, including lock seam, is cut in one easy, steady motion. The shearing action has a “wiping” effect on the shingle’s zinc coating that seals the cut edge to resist rust. A hardened steel blade and die offer reversible cutting edges for twice the cutting life, prior to sharpening. And the blade and die are also easily replaceable! With the blade lock-pin in place, this portable cutter is safe to transport and sets up virtually anywhere on the job site. The sturdy frame with two different length leg tubes provides the user with two working table height options. A large table surface allows sure-handed control and prevents damage to the work-piece. And the table’s “feed-thru” design also allows long angle cuts for roof hips and valleys.

Features:
  • Twice the cutting life
  • 30% less force to operate
  • Two working table heights
  • Sure-handed control
  • Easy angle cuts
  • Safe to carry on job

Specs

–
Type:

Roofing Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy